- 2 Grooves
- 7.25" Outside Diameter
- 3L, 4L, or A Belt Size
- 1 3/8" Bore
- Made of Cast Iron
applications
- For light-duty applications
features
- Single and double groove designs
- Precision-machined grooves
- Statically balanced
| No. of Grooves | 2 |
| Belt Match | 1, 2 |
| Belt Size | A, 3L, 4L |
| Hub Projection | 11/32 in |
| Type | Spoke |
| Series | 2AK74 |
| Thread Test | 6.660 in |
| Inch/Metric | Inch |
| Outside Dia. | 7.25 in |
| Finished Bore | 1 3/8 in |
| Material | Cast Iron |
| Overall Length | 1.71875 in |
| Weight | 6.5 LB |
| EAN or UPC | 697950230443 |

