- 2 Grooves
- 5.45" Outside Diameter
- 3L, 4L, or A Belt Size
- 1 1/8" Bore
- Made of Cast Iron
applications
- For light-duty applications
features
- Single and double groove designs
- Precision-machined grooves
- Statically balanced
| Thread Test | 4.860 in |
| Type | Web |
| No. of Grooves | 2 |
| Finished Bore | 1 1/8 in |
| Material | Cast Iron |
| Belt Size | A, 3L, 4L |
| Inch/Metric | Inch |
| Belt Match | 1, 2 |
| Overall Length | 1.84375 in |
| Series | 2AK56 |
| Hub Projection | 15/32 in |
| Outside Dia. | 5.45 in |
| Weight | 4.1 LB |
| EAN or UPC | 697950229782 |

