- 2 Grooves
- 2.85" Outside Diameter
- 3L, 4L, or A Belt Size
- 3/4" Bore
- Made of Steel
applications
- For light-duty applications
features
- Single and double groove designs
- Precision-machined grooves
- Statically balanced
| Outside Dia. | 2.85 in |
| Finished Bore | 3/4 in |
| Belt Match | 1, 2 |
| Overall Length | 1.84375 in |
| Inch/Metric | Inch |
| Thread Test | 2.260 in |
| Material | Steel |
| Belt Size | A, 3L, 4L |
| Type | Solid |
| No. of Grooves | 2 |
| Series | 2AK28 |
| Hub Projection | 15/32 in |
| Weight | 1.8 LB |
| EAN or UPC | 697950226026 |

