- 0.375 in Belt Pitch
- 0.75 in Belt Width
- 28 Number of Teeth
- 3.356 in Outside Diameter
- L075 Belt Size
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Belt Pitch | 0.375 in |
| Finished Bore | N/A |
| No. of Teeth | 28 |
| Bore Range [Min] | 0.625 in |
| Outside Dia. | 3.356 in |
| Belt Size | L075 |
| Hub Dia. | 2 3/4 in |
| Pitch Diameter | 3.342 in |
| Bore Type | Reborable |
| Material | Steel |
| Belt Width | 0.75 in |
| Bushing Type | None |
| Bore Range [Max] | 1.875 in |
| Hub Projection | 1 in |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Series | N/A |
| Type | PB |
| Hub Type | B |
| Length Through Bore | 2 in |
| Weight | 3.1 LB |
| EAN or UPC | 697950151830 |

