- Sprocket for #28 Chain
- 1 Strand
- 60 Teeth
- Style C
- Made of Steel
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
| Inch/Metric | Metric |
| Bore Range [Min] | 40 mm |
| Outside Dia. | 874.776 mm |
| Material | Steel |
| Length Through Bore | 156.44 mm |
| Hub Length Thru | 127 mm |
| No. of Teeth | 60 |
| Hardened Teeth | Without Hardened Teeth |
| Martin No. | 28C60 |
| No. of Strands Across | 1 |
| Sprocket Style | C |
| Chain No. | 28B |
| Hub Dia. | 178 mm |
| Family Name | No. 28 - 44.450 mm Pitch - Single - Type B & C |
| Chain Pitch | 44.45 mm |
| Bore Range [Max] | 40 mm |
| Pitch Diameter | 849.32 mm |
| Width Across Teeth | 29.44 mm |
| Weight | 196.07 LB |
| EAN or UPC | 697950407081 |

