- 0.5 in Belt Pitch
- 2 in Belt Width
- 26 Number of Teeth
- 4.086 in Outside Diameter
- H Belt Size
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Hardened Teeth | With Hardened Teeth |
| Pitch Diameter | 4.138 in |
| Material | Steel |
| Belt Width | 2 in |
| Belt Size | H |
| Bore Range [Min] | 1 in |
| No. of Teeth | 26 |
| Bushing Type | None |
| Bore Type | Reborable |
| Length Through Bore | 3.4687 in |
| Outside Dia. | 4.086 in |
| Hub Type | B |
| Type | DF |
| Belt Pitch | 0.5 in |
| Bushing Series | N/A |
| Finished Bore | N/A |
| Hub Dia. | 3 1/2 in |
| Bore Range [Max] | 2.5 in |
| Hub Projection | 1 1/8 in |
| Weight | 9.5 LB |
| EAN or UPC | 697950151670 |

