- 0.5 in Belt Pitch
- 1.5 in Belt Width
- 26 Number of Teeth
- 4.086 in Outside Diameter
- H Belt Size
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
features
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Pitch Diameter | 4.138 in |
| Bushing Series | N/A |
| Bore Range [Max] | 2 1/2 in |
| Material | Steel |
| Type | DF |
| Bushing Type | None |
| Outside Dia. | 4.0860 in |
| Hub Type | B |
| Hardened Teeth | With Hardened Teeth |
| Hub Dia. | 3 1/2 in |
| Bore Range [Min] | 3/4 in |
| Bore Type | Reborable |
| Belt Pitch | 1/2 in |
| No. of Teeth | 26 |
| Hub Projection | 1 in |
| Length Through Bore | 2.812 in |
| Belt Size | H |
| Finished Bore | N/A |
| Belt Width | 1 1/2 in |
| Weight | 9.05 LB |
| EAN or UPC | 697950151656 |

