- 3/8" Socket Drive Size, 1/2" Socket Size, 1 3/32" Overall Length
| Length Type | Standard |
| Socket Diameter | 3/4 in |
| Inch/Metric | Inch |
| Socket Drive Size | 3/8 in |
| Socket Type | Impact |
| Socket Series | Standard, Impact |
| No. of Points | 6 |
| Overall Length | 1.09375 in |
| Drive End Diameter | 3/4 in |
| Socket Size | 1/2 in |
| Weight | 0.08 LB |
| EAN or UPC | 697950216102 |

