- 25 Chain, 45 Tooth, .500 in Bore, With 1/8" Keyway and Setscrew
features
- ANSI 100 chain
- Bored to size
compliances
- 0
| Outside Dia. | 3.725 in |
| Width Across Teeth | 0.11 in |
| Inch/Metric | Inch |
| No. of Teeth | 45 |
| Hub Dia. | 2 in |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 3.584 in |
| Chain No. | 25 |
| Sprocket Style | B |
| Length Through Bore | 0.75 in |
| Keyway | w/Keyway & Setscrew |
| No. of Strands Across | 1 |
| Hub Length Thru | 0.64 in |
| Finished Bore | 1/2 in |
| Chain Pitch | 0.25 in |
| Weight | 0.56 LB |

