- 25 Single Strand Chain, 38 Teeth, A Style, Steel Sprocket
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
| Hub Length Thru | N/A |
| Width Across Teeth | 0.11 in |
| Pitch Diameter | 3.027 in |
| Hub Projection | N/A |
| Martin No. | 25A38 |
| Length Through Bore | 0.11 in |
| Family Name | No. 25 - 1/4 in Pitch - Single - A |
| No. of Strands Across | 1 |
| Inch/Metric | Inch |
| Chain Pitch | 0.25 in |
| Sprocket Style | A |
| Bore Range [Min] | 0.375 in |
| Outside Dia. | 3.167 in |
| Material | Steel |
| Hub Dia. | N/A |
| Bore Range [Max] | N/A |
| No. of Teeth | 38 |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 25 |
| Weight | 0.2 LB |
| EAN or UPC | 697950170596 |

