- 2525 Bushing Series
- 1.18 in Bore Size
- 2.5 in Length Through Bore
- 3.375 in Large Diameter
features
- Clean, compact design
- Flush mounting - no protruding parts
| Keyway | 1/4 x 1/8 |
| Bore w/Shallow Key [MAX] | 2 1/2 in |
| Bore w/Full Keyway [MAX] | 2 1/4 in |
| Mounting Options | Standard |
| Inch/Metric | Inch |
| Key Included | No |
| Bore Type | Standard |
| Length Through Bore | 2.5 in |
| Bolt Circle Dia. | 3 1/4 in |
| Bore Size | 1.18 in |
| Wrench Torque | 35.83 lbf |
| Bushing Series | 2525 |
| Material | Cast Iron |
| Capscrew Size | 1/2-13 UNC x 1 |
| Cap Screws | 2 |
| Keyway Size | 1/4 x 1/8 |
| Large Diameter | 3 3/8 in |
| Bushing Split | Yes |
| Torque Capacity | 966.66 lbf |
| Weight | 4.21 LB |
| EAN or UPC | 697950034874 |

