- 2517 Series Bushing
- 1 3/4 in Bore
features
- Clean, compact design
- Flush mounting - no protruding parts
| Wrench Torque | 430 lbf |
| Bushing Series | 2517 |
| Bore Size | 1.75 in |
| Capscrew Size | 7/16 x 7/8 |
| Large Diameter | 3.38 in |
| Length Through Bore | 1.75 in |
| Cap Screws | 2 |
| Torque Capacity | 966.66 lbf |
| Keyway Size | 5/16 x 5/32 |
| Weight | 3.0 LB |

