- 2517 Bushing Series
- 18 mm Bore Size
- 1.75 in Length Through Bore
- 3.375 in Large Diameter
features
- Clean, compact design
- Flush mounting - no protruding parts
| Bushing Series | 2517 |
| Capscrew Size | 1/2-13 UNC x 1 |
| Bore w/Shallow Key [MAX] | 2 1/2 in |
| Wrench Torque | 430 lbf |
| Large Diameter | 3 3/8 in |
| Cap Screws | 2 |
| Inch/Metric | Inch |
| Bore w/Full Keyway [MAX] | 2 1/4 in |
| Bolt Circle Dia. | 3 1/4 in |
| Mounting Options | Standard |
| Keyway | 6 mm x 2.8 mm |
| Torque Capacity | 966.66 lbf |
| Bore Size | 18 mm |
| Bushing Split | Yes |
| Bore Type | Metric |
| Length Through Bore | 1.75 in |
| Keyway Size | 6 mm x 2.8 mm |
| Set Screw Size | 1/2 in |
| Material | Steel |
| Weight | 3.7 LB |
| EAN or UPC | 697950210896 |

