- 0.875 in Belt Pitch
- 4 in Belt Width
- 24 Number of Teeth
- 6.577 in Outside Diameter
- XH Belt Size
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Bore Type | Bushed |
| Length Through Bore | 4.688 in |
| Type | JF |
| Bore Range [Min] | 0.5 in |
| Finished Bore | N/A |
| Material | Cast Iron |
| Hardened Teeth | With Hardened Teeth |
| Outside Dia. | 6.577 in |
| Bushing Series | SF |
| Bore Range [Max] | 2.9375 in |
| Belt Pitch | 0.875 in |
| Pitch Diameter | 6.685 in |
| Hub Type | A |
| Belt Size | XH |
| No. of Teeth | 24 |
| Belt Width | 4 in |
| Bushing Type | Quick Disconnect |
| Weight | 19.2 LB |
| EAN or UPC | 697950112930 |

