- 24" Conveyor Diameter
- 3 7/16" Coupling Diameter
- U-Trough Style
- Inside Trough End
- Less Bearing
description
- Used in place of outside type where no trough end flanges are required.
features
- Drilling for bronze bearing or flanged ball bearing is standard
| Center Distance | 16 1/2 in |
| Bolt Hole Size | 5/8 in |
| Coupling O.D. | 3 7/16 in |
| Material Thickness | 0.375 in |
| Trough Style | U-Trough |
| Type | Inside |
| Conveyor Dia. | 24 in |
| Bearing Type | N/A |
| Flange Width | 2 in |
| Length Through Bore | 4.375 in |
| Weight | 135.0 LB |

