- 24" Conveyor Diameter
- 5 ft Length
- 12 ga. Thickness
- Plain Semi-Flanged Trough Cover
caution
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
| Length | 5 ft |
| Steel Thickness | 12 ga. |
| Conveyor Dia. | 24 in |
| Type | Plain Semi-Flanged |
| Weight | 59.0 LB |
| EAN or UPC | 697950112350 |

