- 24" Conveyor Diameter
- 5 ft Length
- 14 ga. Thickness
- Hip Roof Trough Cover
caution
- In certain circumstances, tooth clutches can be engaged at differential speeds
- Not intended for use in most cyclic applications or high speed engagement
- Tooth clutches are normally engaged when stationary
| Steel Thickness | 14 ga. |
| Type | Hip Roof |
| Length | 5 ft |
| Conveyor Dia. | 24 in |
| Weight | 42.0 LB |
| EAN or UPC | 697950112190 |

