- 24" Screw Diameter
- 3 7/16" Coupling Diameter
- 0.500" Flight Thickness Outside Edge
- 140" Length
- Right Hand Sectional Flighting
description
- Individual flights or turns blanked from steel plates and formed into a spiral or helix of the desired diameter and pitch to fit conveyor screw pipes.The flights are butt welded to form a continuous conveyor screw.Modifications can be furnished, such as, fabrication from various metals, different flight thicknesses, other diameters, and pitches.The butt weld is the same thickness in the full cross section.
| Flight Thickness Inside | 1 in |
| Screw Diameter | 24 in |
| Pipe I.D. | 4 in |
| Type | Sectional, Flighting Only |
| Pipe O.D. | 4 1/2 in |
| Coupling O.D. | 3 7/16 in |
| Length | 140 in |
| Flight Thickness Outside | 0.5 in |
| Right / Left Hand | Right Hand |
| Weight | 68.0 LB |

