- Rack & Pinion Curved Slide
description
- Standard discharge spouts and gates are available for either conveyor trough or tubular housing in several designs, operated either manually or by remote controls.In installations where it is possible to overfilll the device to which material is being transported, an additional overflow discharge opening or overflow relief device should be provided.
features
- Curved rack and pinion slide gates are contoured to the shape of the trough thus eliminating pocket caused by flat slide
- Slide operates parallel to the trough only
- Hand wheel supplied as standard assembly
options
- Chain wheel
- Rope wheel
| Spout & Gate Thickness/Gauge | 12 ga. |
| Screw Diameter | 24 in |
| Trough Thickness/Gauge | 10 ga. |
| Style | Rack & Pinion, Curved Slide |
| Weight | 220.0 LB |
| EAN or UPC | 697950111810 |

