- 0.375 in Belt Pitch
- 0.5 in Belt Width
- 24 Number of Teeth
- 2.835 in Outside Diameter
- L050 Belt Size
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
features
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Hardened Teeth | Without Hardened Teeth |
| Belt Size | L |
| Hub Type | B |
| Bushing Type | None |
| No. of Teeth | 24 |
| Bushing Series | N/A |
| Finished Bore | N/A |
| Material | Steel |
| Bore Type | Reborable |
| Type | PB |
| Bore Range [Min] | 1/2 in |
| Hub Projection | 3/4 in |
| Length Through Bore | 1 1/2 in |
| Belt Pitch | 3/8 in |
| Belt Width | 1/2 in |
| Pitch Diameter | 2.865 in |
| Bore Range [Max] | 1 5/8 in |
| Hub Dia. | 2 1/4 in |
| Outside Dia. | 2.8350 in |
| Weight | 1.6 LB |
| EAN or UPC | 697950151571 |

