- 0.5 in Belt Pitch
- 3 in Belt Width
- 24 Number of Teeth
- 3.768 in Outside Diameter
- H Belt Size
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Pumps
- Paper machinery
- Fans and blowers
- Compressors
- Agitators and mixers
- Conveyors
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Finished Bore | N/A |
| Bushing Type | Quick Disconnect |
| Hardened Teeth | With Hardened Teeth |
| Belt Size | H |
| Hub Type | A |
| Length Through Bore | 3.375 in |
| Belt Width | 3 in |
| Pitch Diameter | 3.82 in |
| Bore Range [Max] | 2 in |
| Belt Pitch | 0.5 in |
| No. of Teeth | 24 |
| Bore Range [Min] | 0.5 in |
| Bore Type | Bushed |
| Type | EF |
| Outside Dia. | 3.768 in |
| Material | Steel |
| Bushing Series | SD |
| Weight | 4.1 LB |
| EAN or UPC | 697950151564 |

