- 24B-1 Chain Number
- 68 Teeth
- 1 Strand
- Taper Lock Bushing
- Without Hardened Teeth
features
- Tolerances meet or exceed ISO standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Interchangeable with other manufacturers’ taper bushings
| Pitch Diameter | 824.97 mm |
| Hub Projection | 32.97 mm |
| Chain No. | 24B |
| No. of Teeth | 68 |
| Bushing Type | Taperlock |
| Hub Dia. | 165.1 mm |
| Length Through Bore | 88.9 mm |
| Caliper Diameter | 799.57 mm |
| Hub Length | 32.97 mm |
| Type | C |
| Overall Length | 88.9 mm |
| Bushing Bore [Min] | 30.16 mm |
| Root Diameter | 799.57 mm |
| Sprocket Style | C |
| Overall Length Less Threads | N/A |
| Hardened Teeth | Without Hardened Teeth |
| No. of Strands Across | 1 |
| Outside Dia. | 847.2 mm |
| Chain Pitch | 1.5 in, 38.1 mm |
| Bushing Series | 3535 |
| Bore Type | Bushed |
| Inch/Metric | Metric |
| Outside Dia. [Min] | 847.2 mm |
| Width Across Teeth | 24.13 mm |
| Bushing Bore [Max] | 88.9 mm |
| Material | Steel |
| Weight | 212.83 LB |
| EAN or UPC | 697950412009 |

