- 316 Hanger Type
- 24" Conveyor Diameter
- 3 7/16" Coupling Diameter
description
- #316 hangers are designed for heavy-duty use in conveyors where abnormal heat requires unequal expansion between the screw and conveyor trough. Hard iron or bronze bearings are normally furnished
- however this hanger can be furnished with other bearings.
| Mounting Distance (Drop) | 13 1/2 in |
| Coupling O.D. | 3 7/16 in |
| Hanger Type | 316 |
| Bolt Hole Length | 5 1/4 in |
| Oil Pipe | Yes |
| Bolt Hole Width | 25 in |
| Conveyor Dia. | 24 in |
| Weight | 57.0 LB |

