- 240 Chain Number
- 1 Strand
- 20 Teeth
- Without Hardened Teeth
- A Sprocket Style
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
| Caliper Diameter | 17.3 in |
| No. of Strands Across | 1 |
| Hub Length Thru | N/A |
| Bore Range [Max] | 15.91 in |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | N/A |
| Pitch Diameter | 19.18 in |
| Family Name | No. 240 - 3 in Pitch - Single - A |
| Length Through Bore | 1.74 in |
| Bore Style | Minimum Bore |
| Martin No. | 240A20 |
| Material | Steel |
| Sprocket Style | A |
| Inch/Metric | Inch |
| Hub Projection | N/A |
| Bore Range [Min] | 1.5 in |
| Pitch Diameter [Min] | 19.18 in |
| No. of Teeth | 20 |
| Outside Dia. [Min] | 20.74 in |
| Width Across Teeth | 1.74 in |
| Outside Dia. | 20.74 in |
| Chain No. | 240 |
| Bore Type | Reborable |
| Chain Pitch | 3 in |
| Series | A |
| Weight | 128.0 LB |
| EAN or UPC | 697950029283 |

