- 0.375 in Belt Pitch
- 1 in Belt Width
- 21 Number of Teeth
- 2.521 in Outside Diameter
- L100 Belt Size
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| No. of Teeth | 21 |
| Belt Size | L100 |
| Pitch Diameter | 2.507 in |
| Outside Dia. | 2.521 in |
| Hub Dia. | 1 7/8 in |
| Bore Type | Reborable |
| Bushing Type | None |
| Hub Projection | 0.688 in |
| Belt Width | 1 in |
| Bushing Series | N/A |
| Type | PB |
| Hub Type | B |
| Finished Bore | N/A |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Bore Range [Max] | 1.312 in |
| Bore Range [Min] | 0.625 in |
| Length Through Bore | 1.875 in |
| Belt Pitch | 0.375 in |
| Weight | 1.8 LB |
| EAN or UPC | 697950151366 |

