- 1 7/8" Opening
- 22 11/16" Length
- 4" Head Width
- 15/16" Head Thickness
| Head Width | 4 in |
| Overall Length | 22.6875 in |
| Head Thickness | 15/16 in |
| Wrench Opening | 1 7/8 in |
| Weight | 6.58 LB |
| EAN or UPC | 697950143279 |
| Head Width | 4 in |
| Overall Length | 22.6875 in |
| Head Thickness | 15/16 in |
| Wrench Opening | 1 7/8 in |
| Weight | 6.58 LB |
| EAN or UPC | 697950143279 |