- 0.875 in Belt Pitch
- 3 in Belt Width
- 20 Number of Teeth
- 5.462 in Outside Diameter
- XH Belt Size
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Bore Range [Min] | 1 in |
| Finished Bore | N/A |
| Belt Width | 3 in |
| Belt Pitch | 0.875 in |
| Length Through Bore | 4.625 in |
| Hub Type | B |
| Bushing Type | None |
| Hardened Teeth | With Hardened Teeth |
| Belt Size | XH |
| Pitch Diameter | 5.57 in |
| Bushing Series | N/A |
| Hub Projection | 1 in |
| Outside Dia. | 5.462 in |
| Bore Range [Max] | 3.25 in |
| Type | DF |
| Hub Dia. | 4 1/8 in |
| Bore Type | Reborable |
| Material | Steel |
| No. of Teeth | 20 |
| Weight | 19.0 LB |
| EAN or UPC | 697950109800 |

