- 20" Fixed Discharge Spout - Plain
description
- Standard discharge spouts and gates are available for either conveyor trough or tubular housing in several designs, operated either manually or by remote controls.In installations where it is possible to overfilll the device to which material is being transported, an additional overflow discharge opening or overflow relief device should be provided.
features
- Plain spout openings are cut in the trough permitting free material discharge
| Weight | 40.0 LB |

