- 20" Conveyor Diameter
- 3" Coupling Diameter
- Ball Bearing Type
- Outside Discharge Trough End
- Less Bearing
description
- Used to support end bearing and will allow material to discharge or overflow through the end of the trough.
features
- Drilling for three bolt bronze or flanged ball bearing is standard
| Flange Width | 2 in |
| Conveyor Dia. | 20 in |
| Coupling O.D. | 3 in |
| Material Thickness | 0.375 in |
| Bearing Type | Ball Bearing |
| Length Through Bore | 3.875 in |
| Center Distance | 13 1/2 in |
| Trough Style | U-Trough |
| Bolt Hole Size | 5/8 in |
| Type | Outside Discharge |
| Weight | 59.0 LB |

