- 20" Conveyor Diameter
- 10 ft Length
- 10 ga. Thickness
- Plain Trough Cover
caution
- Do not exceed maximum primary pressure rating, as product could rupture and cause injury
- Do not connect regulator to bottled gas
| Type | Plain |
| Conveyor Dia. | 20 in |
| Steel Thickness | 10 ga. |
| Length | 10 ft |
| Weight | 124.2 LB |
| EAN or UPC | 697950108803 |

