- 20" Conveyor Diameter
- 12 ft Length
- 14 ga. Thickness
- Hip Roof Trough Cover
caution
- Steel conducts electricity.
| Length | 12 ft |
| Steel Thickness | 14 ga. |
| Type | Hip Roof |
| Conveyor Dia. | 20 in |
| Weight | 88.8 LB |
| EAN or UPC | 697950108773 |
| Length | 12 ft |
| Steel Thickness | 14 ga. |
| Type | Hip Roof |
| Conveyor Dia. | 20 in |
| Weight | 88.8 LB |
| EAN or UPC | 697950108773 |