- 0.5 in Belt Pitch
- 2 in Belt Width
- 20 Number of Teeth
- 3.187 in Outside Diameter
- H200 Belt Size
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Finished Bore | N/A |
| Belt Size | H200 |
| Hub Type | B |
| Length Through Bore | 3.2187 in |
| Bore Range [Min] | 0.75 in |
| Bore Range [Max] | 1.625 in |
| Bushing Type | None |
| Hardened Teeth | With Hardened Teeth |
| No. of Teeth | 20 |
| Type | DF-1 |
| Hub Dia. | 2 1/2 in |
| Hub Projection | 7/8 in |
| Bushing Series | N/A |
| Pitch Diameter | 3.183 in |
| Belt Width | 2 in |
| Bore Type | Reborable |
| Material | Steel |
| Belt Pitch | 0.5 in |
| Outside Dia. | 3.187 in |
| Weight | 4.9 LB |
| EAN or UPC | 697950151250 |

