
- 60 Hanger Type
- 20" Conveyor Diameter
- 3" Coupling Diameter
description
- #60 hangers are furnished with a heavy-duty, permanently lubricated and sealed, self-aligning ball bearing which permits temperatures up to 245 °F and will allow up to 4° shaft misalignment. This hanger is mounted on top of the trough flanges. Grease fitting can be furnished if specified.
Mounting Distance (Drop) | 13 1/2 in |
Coupling O.D. | 3 in |
Oil Pipe | No |
Hanger Type | 60 |
Bolt Hole Width | 24 1/4 in |
Bolt Hole Length | 3 1/2 in |
Conveyor Dia. | 20 in |
Weight | 53.0 LB |
EAN or UPC | 697950107431 |
