- 226 Hanger Type
- 20" Conveyor Diameter
- 3" Coupling Diameter
description
- #226 hangers are designed for flush mounting inside the trough permitting dust-tight or weatherproof operation. This type hanger allows for minimum obstruction of material flow in high capacity conveyors. Also available with friction-type bearing.
| Coupling O.D. | 3 in |
| Bolt Hole Width | 21 in |
| Hanger Type | 226 |
| Bolt Hole Length | 3 1/2 in |
| Mounting Distance (Drop) | 13 1/2 in |
| Conveyor Dia. | 20 in |
| Oil Pipe | Yes |
| Weight | 43.0 LB |
| EAN or UPC | 697950107240 |

