- 220 Hanger Type
- 20" Conveyor Diameter
- 3" Coupling Diameter
description
- #220 hangers are designed for mounting on top of the trough flanges and may be used where dust-tight or weatherproof operation is not required. This type hanger allows for minimum obstruction of material flow in high capacity conveyors. Available with friction-type bearing.
| Hanger Type | 220 |
| Conveyor Dia. | 20 in |
| Coupling O.D. | 3 in |
| Bolt Hole Width | 24 1/4 in |
| Mounting Distance (Drop) | 14 in |
| Bolt Hole Length | 3 1/2 in |
| Oil Pipe | Yes |
| Weight | 51.0 LB |
| EAN or UPC | 697950107226 |

