
- Style 220
- for a 20" Diameter Screw
- 3" Bore
- No Oil Pipe
description
- #220 hangers are designed for mounting on top of the trough flanges and may be used where dust-tight or weatherproof operation is not required. This type hanger allows for minimum obstruction of material flow in high capacity conveyors. Available with friction-type bearing.
Oil Pipe | No |
Coupling O.D. | 3 in |
Mounting Distance (Drop) | 14 in |
Bolt Hole Width | 24 1/4 in |
Conveyor Dia. | 20 in |
Bolt Hole Length | 3 1/2 in |
Hanger Type | 220 |
Weight | 43.0 LB |
EAN or UPC | 697950107196 |
