- Style 216F
- for a 20" Diameter Screw
- 3" Bore
- No Oil Pipe
description
- #216F hangers are designed for heavy-duty applications and are mounted inside of flared trough. Hard iron or bronze bearings are normally furnished
- however other bearings are available.
| Hanger Type | 216F |
| Conveyor Dia. | 20 in |
| Oil Pipe | No |
| Bolt Hole Width | 34 in |
| Coupling O.D. | 3 in |
| Mounting Distance (Drop) | 13 1/2 in |
| Bolt Hole Length | 3 1/2 in |
| Weight | 55.0 LB |
| EAN or UPC | 69795010717 |

