
- 216 Hanger Type
- 20" Conveyor Diameter
- 3 7/16" Coupling Diameter
description
- #216 hangers are designed for heavy-duty applications. This hanger is flush mounted inside the trough permitting dust tight or weatherproof operation. Hard iron or bronze bearings are normally furnished
- however the hanger can be furnished with other bearings.
Oil Pipe | Yes |
Coupling O.D. | 3 7/16 in |
Conveyor Dia. | 20 in |
Bolt Hole Length | 3 1/2 in |
Hanger Type | 216 |
Mounting Distance (Drop) | 13 1/2 in |
Bolt Hole Width | 21 in |
Weight | 47.0 LB |
EAN or UPC | 697950107189 |
