- 216 Hanger Type
- 20" Conveyor Diameter
- 3" Coupling Diameter
description
- #216 hangers are designed for heavy-duty applications. This hanger is flush mounted inside the trough permitting dust tight or weatherproof operation. Hard iron or bronze bearings are normally furnished
- however the hanger can be furnished with other bearings.
| Bolt Hole Length | 3 1/2 in |
| Coupling O.D. | 3 in |
| Mounting Distance (Drop) | 13 1/2 in |
| Hanger Type | 216 |
| Oil Pipe | Yes |
| Bolt Hole Width | 21 in |
| Conveyor Dia. | 20 in |
| Weight | 36.0 LB |
| EAN or UPC | 697950107165 |

