- Sprocket for #20 Chain
- 1 Strand
- 60 Teeth
- Style A
- Made of Steel
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
| Material | Steel |
| Hub Projection | N/A |
| No. of Strands Across | 1 |
| Chain Pitch | 31.75 mm |
| Family Name | No. 20 - 31.750 mm Pitch - Single - A |
| No. of Teeth | 60 |
| Outside Dia. | 624.84 mm |
| Bore Range [Max] | 40 mm |
| Martin No. | 20A60 |
| Width Across Teeth | 18.59 mm |
| Bore Range [Min] | 40 mm |
| Inch/Metric | Metric |
| Hub Length Thru | N/A |
| Sprocket Style | A |
| Length Through Bore | 18.59 mm |
| Pitch Diameter | 606.66 mm |
| Hub Dia. | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 20B |
| Weight | 81.33 LB |
| EAN or UPC | 697950404691 |

