- Inch
- 5" Opening
- 15° Angle
- 42" Length
- Black Finish
| Inch/Metric | Inch |
| Head Thickness | 1 7/8 in |
| Wrench Opening | 5 in |
| Finish | Black |
| Wrench Type | 15° Angle |
| Overall Length | 42 in |
| Head Width | 10 1/4 in |
| Weight | 59.0 LB |
| EAN or UPC | 697950246093 |
| Inch/Metric | Inch |
| Head Thickness | 1 7/8 in |
| Wrench Opening | 5 in |
| Finish | Black |
| Wrench Type | 15° Angle |
| Overall Length | 42 in |
| Head Width | 10 1/4 in |
| Weight | 59.0 LB |
| EAN or UPC | 697950246093 |