
- 1 1/2" Opening
- 19" Length
- 2 5/8" Head Width
- 11/16" Head Thickness
Head Width | 2 5/8 in |
Head Thickness | 11/16 in |
Overall Length | 19 in |
Wrench Opening | 1 1/2 in |
Weight | 2.71 LB |
EAN or UPC | 697950143231 |

Head Width | 2 5/8 in |
Head Thickness | 11/16 in |
Overall Length | 19 in |
Wrench Opening | 1 1/2 in |
Weight | 2.71 LB |
EAN or UPC | 697950143231 |