- 1 7/16" Opening
- 19" Length
- 2 5/8" Head Width
- 11/16" Head Thickness
| Head Thickness | 11/16 in |
| Wrench Opening | 1 7/16 in |
| Overall Length | 19 in |
| Head Width | 2 5/8 in |
| Weight | 2.74 LB |
| EAN or UPC | 697950143224 |
| Head Thickness | 11/16 in |
| Wrench Opening | 1 7/16 in |
| Overall Length | 19 in |
| Head Width | 2 5/8 in |
| Weight | 2.74 LB |
| EAN or UPC | 697950143224 |