
- 2082 Chain Number
- 28 Teeth
- Without Hardened Teeth
- B Sprocket Style
- 1 Strand
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- To be used with double pitch chains
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
Chain Strands | 1 |
Material | Steel |
Width Across Teeth | 0.575 in |
Caliper Diameter | 16.74 in |
Length Through Bore | 2 in |
No. of Strands Across | 1 |
Bore Range [Max] | 3.5 in |
Inch/Metric | Inch |
Chain No. | 2082 |
Bore Style | Reborable |
Outside Dia. [Min] | 18.95 in |
Effective No. of Teeth | 14 |
Hub Dia. | 5 1/4 in |
Pitch Diameter [Min] | 17.86 in |
Pitch Diameter | 17.86 in |
Sprocket Style | B |
Bore Type | Reborable |
Hub Length Thru | 1.425 in |
Chain Pitch | 2 in |
Hardened Teeth | Without Hardened Teeth |
Family Name | No. C2082 - 2 in Pitch - Single - B |
No. of Teeth | 28 |
Outside Dia. | 18.95 in |
Martin No. | C2082B28 |
Bore Range [Min] | 1.25 in |
Weight | 47.66 LB |
EAN or UPC | 697950046518 |
