- 2082 Chain Number
- 30 Teeth
- Without Hardened Teeth
- A Sprocket Style
- 1 Strand
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- To be used with double pitch chains
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
| Width Across Teeth | 0.575 in |
| Outside Dia. | 20.23 in |
| Hub Projection | N/A |
| Outside Dia. [Min] | 20.23 in |
| Hub Dia. | 5 1/4 in |
| Hub Length Thru | N/A |
| Martin No. | C2082A30 |
| No. of Teeth | 30 |
| Length Through Bore | 0.575 in |
| Pitch Diameter [Min] | 19.13 in |
| Material | Steel |
| Bore Style | Reborable |
| Chain Pitch | 2 in |
| Chain No. | 2082 |
| Inch/Metric | Inch |
| Effective No. of Teeth | 15 |
| Bore Range [Min] | 1.25 in |
| Hardened Teeth | Without Hardened Teeth |
| Caliper Diameter | 18.01 in |
| Chain Strands | 1 |
| Sprocket Style | A |
| Pitch Diameter | 19.13 in |
| Bore Range [Max] | 3.5 in |
| Bore Type | Reborable |
| Family Name | No. C2082 - 2 in Pitch - Single - A |
| No. of Strands Across | 1 |
| Weight | 43.84 LB |
| EAN or UPC | 697950046549 |

