- 2080 Chain Number
- 24 Teeth
- Without Hardened Teeth
- B Sprocket Style
- 1 Strand
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- To be used with double pitch chains
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 4 1/4 in |
| Caliper Diameter | 7.1 in |
| Outside Dia. | 8.2 in |
| Chain Strands | 1 |
| Pitch Diameter | 7.73 in |
| Width Across Teeth | 0.575 in |
| Chain No. | 2080 |
| Family Name | No. 2080 - 2 in Pitch - Single - B |
| Bore Range [Max] | 2.75 in |
| Outside Dia. [Min] | 8.2 in |
| Effective No. of Teeth | 12 |
| Material | Steel |
| No. of Teeth | 24 |
| Length Through Bore | 1.75 in |
| Inch/Metric | Inch |
| Bore Style | Reborable |
| Sprocket Style | B |
| Chain Pitch | 2 in |
| Bore Range [Min] | 1 in |
| Bore Type | Reborable |
| Hub Length Thru | 1.175 in |
| No. of Strands Across | 1 |
| Martin No. | 2080B24 |
| Pitch Diameter [Min] | 7.73 in |
| Weight | 11.12 LB |
| EAN or UPC | 697950046068 |

