- 1 1/8" Opening
- 17" Length
- 2 1/4" Head Width
- 5/8" Head Thickness
| Wrench Opening | 1 1/8 in |
| Head Width | 2 1/4 in |
| Head Thickness | 5/8 in |
| Overall Length | 17 in |
| Weight | 1.78 LB |
| EAN or UPC | 697950143194 |
| Wrench Opening | 1 1/8 in |
| Head Width | 2 1/4 in |
| Head Thickness | 5/8 in |
| Overall Length | 17 in |
| Weight | 1.78 LB |
| EAN or UPC | 697950143194 |