- 15/16" Opening
- 14 1/2" Length
- 2" Head Width
- 17/32" Head Thickness
| Overall Length | 14.5 in |
| Wrench Opening | 15/16 in |
| Head Thickness | 17/32 in |
| Head Width | 2 in |
| Weight | 1.18 LB |
| EAN or UPC | 697950143170 |
| Overall Length | 14.5 in |
| Wrench Opening | 15/16 in |
| Head Thickness | 17/32 in |
| Head Width | 2 in |
| Weight | 1.18 LB |
| EAN or UPC | 697950143170 |