- 2062 Chain Number
- 9 Teeth
- Without Hardened Teeth
- B Sprocket Style
- 1 Strand
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- To be used with double pitch chains
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
| Inch/Metric | Inch |
| Hub Length Thru | 0.791 in |
| Length Through Bore | 1.25 in |
| Bore Type | Reborable |
| Width Across Teeth | 0.459 in |
| Chain No. | 2062 |
| Outside Dia. [Min] | 5.02 in |
| Caliper Diameter | 3.44 in |
| Family Name | No. C2062 - 1 1/2 in Pitch - Single - B |
| Bore Range [Max] | 2.28125 in |
| Hub Dia. | 3.3438 in |
| No. of Teeth | 9 |
| Bore Range [Min] | 0.75 in |
| Effective No. of Teeth | 4 1/2 |
| Pitch Diameter | 4.39 in |
| No. of Strands Across | 1 |
| Pitch Diameter [Min] | 4.39 in |
| Sprocket Style | B |
| Material | Steel |
| Chain Strands | 1 |
| Martin No. | C2062B9 |
| Chain Pitch | 1.5 in |
| Bore Style | Reborable |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 5.02 in |
| Weight | 3.48 LB |
| EAN or UPC | 697950045498 |

