- 2042 Chain Number
- 30 Teeth
- Without Hardened Teeth
- B Sprocket Style
- 1 Strand
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- To be used with double pitch chains
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
| Inch/Metric | Inch |
| Bore Type | Reborable |
| Outside Dia. [Min] | 10.11 in |
| Family Name | No. C2042 - 1 in Pitch - Single - B |
| Chain Pitch | 1 in |
| Width Across Teeth | 0.284 in |
| Pitch Diameter | 9.57 in |
| Length Through Bore | 1.125 in |
| Martin No. | C2042B30 |
| No. of Strands Across | 1 |
| Bore Style | Reborable |
| Outside Dia. | 10.11 in |
| Bore Range [Max] | 2.375 in |
| Sprocket Style | B |
| Material | Steel |
| Effective No. of Teeth | 15 |
| Hub Length Thru | 0.841 in |
| Chain No. | 2042 |
| Hub Dia. | 3 1/2 in |
| Caliper Diameter | 8.94 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 30 |
| Bore Range [Min] | 0.75 in |
| Chain Strands | 1 |
| Pitch Diameter [Min] | 9.57 in |
| Weight | 7.56 LB |
| EAN or UPC | 697950044620 |

